




€3,801.36/ pieceexcl. VAT
€4,599.65incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 322 |
Assembly type | Single row |
Inner Diameter | 190 mm |
Cup Outer diameter | 340 mm |
Total width | 97 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 1.34 kN |
Static load rating | 1.82 kN |
Fatigue load limit | 235 kN |
Limiting speed | 2.34 rpm |