




€2,924.45/ pieceexcl. VAT
€3,538.58incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 322 |
Assembly type | Single row |
Inner Diameter | 180 mm |
Cup Outer diameter | 320 mm |
Total width | 91 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 1.19 kN |
Static load rating | 1.64 kN |
Fatigue load limit | 216 kN |
Limiting speed | 2.49 rpm |