




€2,474.65/ pieceexcl. VAT
€2,994.33incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 322 |
Assembly type | Single row |
Inner Diameter | 170 mm |
Cup Outer diameter | 310 mm |
Total width | 91 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 1.16 kN |
Static load rating | 1.56 kN |
Limiting speed | 1.31 rpm |