




€2,033.35/ pieceexcl. VAT
€2,460.35incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 322 |
Assembly type | Single row |
Inner Diameter | 160 mm |
Cup Outer diameter | 290 mm |
Total width | 84 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 1.03 kN |
Static load rating | 1.38 kN |
Fatigue load limit | 188 kN |
Limiting speed | 2.8 rpm |