




€2,508.27/ pieceexcl. VAT
€3,035.01incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 322 |
Assembly type | Single row |
Inner Diameter | 150 mm |
Cup Outer diameter | 270 mm |
Total width | 77 mm |
Sealing | No |
With flange | No |
Tolerance | P5 |
Dynamic load rating | 870 kN |
Static load rating | 1150 kN |
Limiting speed | 3000 rpm |