FAG

FAG Single row tapered roller bearing 32228-XL-DF-A250-300

  • ERIKS:13467307
Image 1
Image 2
Image 1
Image 2
Tapered roller bearings have tapered inner and outer ring raceways and tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide true rolling and low friction. Single row tapered roller bearings are separable, i.e. the inner ring with roller and cage assembly (cone) can be mountedseparately from the outer ring (cup).
Save to list

€3,379.94/ pieceexcl. VAT

€4,089.73incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
322
Assembly type
Single row
Inner Diameter
140 mm
Cup Outer diameter
250 mm
Total width
143.5 mm
Sealing
No
With flange
No
Dynamic load rating
1.3 kN
Static load rating
198 kN
Limiting speed
2.95 rpm