




€1,252.94/ pieceexcl. VAT
€1,516.06incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 322 |
Assembly type | Single row |
Inner Diameter | 140 mm |
Cup Outer diameter | 250 mm |
Total width | 71.75 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 760 kN |
Static load rating | 990 kN |
Fatigue load limit | 139 kN |
Limiting speed | 3.25 rpm |