




€1,006.05/ pieceexcl. VAT
€1,217.32incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 322 |
Assembly type | Single row |
Inner Diameter | 130 mm |
Cup Outer diameter | 230 mm |
Total width | 67.75 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 660 kN |
Static load rating | 850 kN |
Fatigue load limit | 122 kN |
Limiting speed | 3.55 rpm |