




€1,387.01/ pieceexcl. VAT
€1,678.28incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 322 |
Assembly type | Single row |
Inner Diameter | 120 mm |
Cup Outer diameter | 215 mm |
Total width | 61.5 mm |
Sealing | No |
With flange | No |
Tolerance | P5 |
Dynamic load rating | 570 kN |
Static load rating | 730 kN |
Limiting speed | 3.8 rpm |