




€430.66/ pieceexcl. VAT
€521.10incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 322 |
Assembly type | Single row |
Inner Diameter | 110 mm |
Cup Outer diameter | 200 mm |
Total width | 56 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 485 kN |
Static load rating | 590 kN |
Fatigue load limit | 88 kN |
Limiting speed | 4.15 rpm |