




€327.07/ pieceexcl. VAT
€395.75incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 322 |
Assembly type | Single row |
Inner Diameter | 105 mm |
Cup Outer diameter | 190 mm |
Total width | 53 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 455 kN |
Static load rating | 550 kN |
Fatigue load limit | 83 kN |
Limiting speed | 4.4 rpm |