




€260.38/ pieceexcl. VAT
€315.06incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 322 |
Assembly type | Single row |
Inner Diameter | 100 mm |
Cup Outer diameter | 180 mm |
Total width | 49 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 395 kN |
Static load rating | 475 kN |
Fatigue load limit | 72 kN |
Limiting speed | 4.65 rpm |