




€244.26/ pieceexcl. VAT
€295.55incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 322 |
Assembly type | Single row |
Inner Diameter | 95 mm |
Cup Outer diameter | 170 mm |
Total width | 45.5 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 355 kN |
Static load rating | 415 kN |
Fatigue load limit | 64 kN |
Limiting speed | 4.95 rpm |