




€201.35/ pieceexcl. VAT
€243.63incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 322 |
Assembly type | Single row |
Inner Diameter | 90 mm |
Cup Outer diameter | 160 mm |
Total width | 42.5 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 310 kN |
Static load rating | 355 kN |
Fatigue load limit | 56 kN |
Limiting speed | 5.3 rpm |