




€153.42/ pieceexcl. VAT
€185.64incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 322 |
Assembly type | Single row |
Inner Diameter | 85 mm |
Cup Outer diameter | 150 mm |
Total width | 38.5 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 265 kN |
Static load rating | 305 kN |
Fatigue load limit | 47.5 kN |
Limiting speed | 5.7 rpm |