




€202.91/ pieceexcl. VAT
€245.52incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 322 |
Assembly type | Single row |
Inner Diameter | 80 mm |
Cup Outer diameter | 140 mm |
Total width | 35.25 mm |
Sealing | No |
With flange | No |
Tolerance | P5 |
Dynamic load rating | 233 kN |
Static load rating | 260 kN |
Limiting speed | 6.1 rpm |