




€178.72/ pieceexcl. VAT
€216.25incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 322 |
Assembly type | Single row |
Inner Diameter | 75 mm |
Cup Outer diameter | 130 mm |
Total width | 33.25 mm |
Sealing | No |
With flange | No |
Tolerance | P5 |
Dynamic load rating | 170 kN |
Static load rating | 227 kN |
Limiting speed | 5.4 rpm |