




€174.02/ pieceexcl. VAT
€210.56incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 322 |
Assembly type | Single row |
Inner Diameter | 70 mm |
Cup Outer diameter | 125 mm |
Total width | 33.25 mm |
Sealing | No |
With flange | No |
Tolerance | P5 |
Dynamic load rating | 163 kN |
Static load rating | 214 kN |
Limiting speed | 5.7 rpm |