




€158.42/ pieceexcl. VAT
€191.69incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 322 |
Assembly type | Single row |
Inner Diameter | 65 mm |
Cup Outer diameter | 120 mm |
Total width | 32.75 mm |
Sealing | No |
With flange | No |
Tolerance | P5 |
Dynamic load rating | 156 kN |
Static load rating | 200 kN |
Limiting speed | 5.9 rpm |