




€93.19/ pieceexcl. VAT
€112.76incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 322 |
Assembly type | Single row |
Inner Diameter | 65 mm |
Cup Outer diameter | 120 mm |
Total width | 32.75 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 156 kN |
Static load rating | 200 kN |
Fatigue load limit | 25 kN |
Limiting speed | 5.9 rpm |
€66.30/ pieceexcl. VAT
€80.22incl. VAT
13 In stock - Estimated delivery date 06/11/2026