




€60.87/ pieceexcl. VAT
€73.65incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 322 |
Assembly type | Single row |
Inner Diameter | 55 mm |
Cup Outer diameter | 100 mm |
Total width | 26.75 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 130 kN |
Static load rating | 137 kN |
Fatigue load limit | 21.6 kN |
Limiting speed | 7900 rpm |