




€46.03/ pieceexcl. VAT
€55.70incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 322 |
Assembly type | Single row |
Inner Diameter | 50 mm |
Cup Outer diameter | 90 mm |
Total width | 24.75 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 88 kN |
Static load rating | 109 kN |
Fatigue load limit | 13.5 kN |
Limiting speed | 8000 rpm |
€30.60/ pieceexcl. VAT
€37.03incl. VAT
12 In stock - Estimated delivery date 06/11/2026