




€37.30/ pieceexcl. VAT
€45.13incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 322 |
Assembly type | Single row |
Inner Diameter | 40 mm |
Cup Outer diameter | 80 mm |
Total width | 24.75 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 94 kN |
Static load rating | 93 kN |
Fatigue load limit | 15 kN |
Limiting speed | 11.2 rpm |