




€28.99/ pieceexcl. VAT
€35.08incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 322 |
Assembly type | Single row |
Inner Diameter | 30 mm |
Cup Outer diameter | 62 mm |
Total width | 21.25 mm |
Sealing | No |
With flange | No |
€20.70/ pieceexcl. VAT
€25.05incl. VAT
18 In stock - Estimated delivery date 06/11/2026