




€27.93/ pieceexcl. VAT
€33.80incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 322 |
Assembly type | Single row |
Inner Diameter | 25 mm |
Cup Outer diameter | 52 mm |
Total width | 19.25 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 47.5 kN |
Static load rating | 44.5 kN |
Fatigue load limit | 6.8 kN |
Limiting speed | 17.5 rpm |