




€9,541.01/ pieceexcl. VAT
€11,544.62incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 320 |
Assembly type | Single row |
Inner Diameter | 320 mm |
Cup Outer diameter | 480 mm |
Total width | 100 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 1.85 kN |
Static load rating | 3.05 kN |
Limiting speed | 1.58 rpm |