




€5,139.43/ pieceexcl. VAT
€6,218.71incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 320 |
Assembly type | Single row |
Inner Diameter | 280 mm |
Cup Outer diameter | 420 mm |
Total width | 87 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 1420 kN |
Static load rating | 2300 kN |
Limiting speed | 1830 rpm |
€3,550.86/ pieceexcl. VAT
€4,296.54incl. VAT
Estimated delivery date - 11/11/2026