




€4,198.68/ pieceexcl. VAT
€5,080.40incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 320 |
Assembly type | Single row |
Inner Diameter | 260 mm |
Cup Outer diameter | 400 mm |
Total width | 87 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 1.36 kN |
Static load rating | 2.14 kN |
Fatigue load limit | 260 kN |
Limiting speed | 1.93 rpm |