




€2,443.44/ pieceexcl. VAT
€2,956.56incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 320 |
Assembly type | Single row |
Inner Diameter | 220 mm |
Cup Outer diameter | 340 mm |
Total width | 76 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 1.06 kN |
Static load rating | 1.63 kN |
Fatigue load limit | 207 kN |
Limiting speed | 2.29 rpm |