




€2,559.77/ pieceexcl. VAT
€3,097.32incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 320 |
Assembly type | Single row |
Inner Diameter | 200 mm |
Cup Outer diameter | 310 mm |
Total width | 70 mm |
Sealing | No |
With flange | No |
Tolerance | P5 |
Dynamic load rating | 900 kN |
Static load rating | 1.37 kN |
Limiting speed | 2.5 rpm |