




€1,827.61/ pieceexcl. VAT
€2,211.41incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 320 |
Assembly type | Single row |
Inner Diameter | 200 mm |
Cup Outer diameter | 310 mm |
Total width | 70 mm |
Sealing | No |
With flange | No |