




€1,560.85/ pieceexcl. VAT
€1,888.63incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 320 |
Assembly type | Single row |
Inner Diameter | 190 mm |
Cup Outer diameter | 290 mm |
Total width | 64 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 740 kN |
Static load rating | 1.12 kN |
Fatigue load limit | 151 kN |
Limiting speed | 2.7 rpm |