




€1,363.61/ pieceexcl. VAT
€1,649.97incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 320 |
Assembly type | Single row |
Inner Diameter | 170 mm |
Cup Outer diameter | 260 mm |
Total width | 57 mm |
Sealing | No |
With flange | No |
Tolerance | P5 |
Dynamic load rating | 600 kN |
Static load rating | 880 kN |
Limiting speed | 3.05 rpm |