




€974.81/ pieceexcl. VAT
€1,179.52incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 320 |
Assembly type | Single row |
Inner Diameter | 170 mm |
Cup Outer diameter | 260 mm |
Total width | 57 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 600 kN |
Static load rating | 880 kN |
Fatigue load limit | 122 kN |
Limiting speed | 3.05 rpm |