




€767.65/ pieceexcl. VAT
€928.86incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 320 |
Assembly type | Single row |
Inner Diameter | 160 mm |
Cup Outer diameter | 240 mm |
Total width | 51 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 500 kN |
Static load rating | 740 kN |
Fatigue load limit | 104 kN |
Limiting speed | 3.3 rpm |