




€767.65/ pieceexcl. VAT
€928.86incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 320 |
Assembly type | Single row |
Inner Diameter | 160 mm |
Cup Outer diameter | 240 mm |
Total width | 51 mm |
Sealing | No |
With flange | No |
€608.46/ pieceexcl. VAT
€736.24incl. VAT
Estimated delivery date - 11/11/2026