




€866.97/ pieceexcl. VAT
€1,049.03incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 320 |
Assembly type | Single row |
Inner Diameter | 150 mm |
Cup Outer diameter | 225 mm |
Total width | 48 mm |
Sealing | No |
With flange | No |
Tolerance | P5 |
Dynamic load rating | 455 kN |
Static load rating | 680 kN |
Limiting speed | 3.55 rpm |