




€656.27/ pieceexcl. VAT
€794.09incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 320 |
Assembly type | Single row |
Inner Diameter | 140 mm |
Cup Outer diameter | 210 mm |
Total width | 45 mm |
Sealing | No |
With flange | No |
Tolerance | P5 |
Dynamic load rating | 400 kN |
Static load rating | 590 kN |
Limiting speed | 3.8 rpm |