




€249.03/ pieceexcl. VAT
€301.33incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 320 |
Assembly type | Single row |
Inner Diameter | 120 mm |
Cup Outer diameter | 180 mm |
Total width | 38 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 250 kN |
Static load rating | 420 kN |
Fatigue load limit | 48.5 kN |
Limiting speed | 3700 rpm |
€197.36/ pieceexcl. VAT
€238.81incl. VAT
6 In stock - Estimated delivery date 06/11/2026