




€318.56/ pieceexcl. VAT
€385.46incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 320 |
Assembly type | Single row |
Inner Diameter | 110 mm |
Cup Outer diameter | 170 mm |
Total width | 38 mm |
Sealing | No |
With flange | No |
Tolerance | P5 |
Dynamic load rating | 285 kN |
Static load rating | 395 kN |
Limiting speed | 4.75 rpm |