




€185.88/ pieceexcl. VAT
€224.91incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 320 |
Assembly type | Single row |
Inner Diameter | 105 mm |
Cup Outer diameter | 160 mm |
Total width | 35 mm |
Sealing | No |
With flange | No |