




€147.51/ pieceexcl. VAT
€178.49incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 320 |
Assembly type | Single row |
Inner Diameter | 100 mm |
Cup Outer diameter | 150 mm |
Total width | 32 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 205 kN |
Static load rating | 285 kN |
Fatigue load limit | 44.5 kN |
Limiting speed | 5.4 rpm |
€105.94/ pieceexcl. VAT
€128.19incl. VAT
1 In stock - Estimated delivery date 09/11/2026