




€129.70/ pieceexcl. VAT
€156.94incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 320 |
Assembly type | Single row |
Inner Diameter | 90 mm |
Cup Outer diameter | 140 mm |
Total width | 32 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 194 kN |
Static load rating | 255 kN |
Fatigue load limit | 41 kN |
Limiting speed | 5.9 rpm |