




€111.62/ pieceexcl. VAT
€135.06incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 320 |
Assembly type | Single row |
Inner Diameter | 85 mm |
Cup Outer diameter | 130 mm |
Total width | 29 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 167 kN |
Static load rating | 224 kN |
Fatigue load limit | 36.5 kN |
Limiting speed | 6.3 rpm |