




€100.53/ pieceexcl. VAT
€121.64incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 320 |
Assembly type | Single row |
Inner Diameter | 80 mm |
Cup Outer diameter | 125 mm |
Total width | 29 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 162 kN |
Static load rating | 211 kN |
Fatigue load limit | 34.5 kN |
Limiting speed | 6.6 rpm |