




€144.06/ pieceexcl. VAT
€174.31incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 320 |
Assembly type | Single row |
Inner Diameter | 75 mm |
Cup Outer diameter | 115 mm |
Total width | 25 mm |
Sealing | No |
With flange | No |
Tolerance | P5 |
Dynamic load rating | 124 kN |
Static load rating | 165 kN |
Limiting speed | 7.2 rpm |