




€67.18/ pieceexcl. VAT
€81.29incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 320 |
Assembly type | Single row |
Inner Diameter | 65 mm |
Cup Outer diameter | 100 mm |
Total width | 23 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 97 kN |
Static load rating | 125 kN |
Fatigue load limit | 20.8 kN |
Limiting speed | 8.3 rpm |