




€46.03/ pieceexcl. VAT
€55.70incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 320 |
Assembly type | Single row |
Inner Diameter | 55 mm |
Cup Outer diameter | 90 mm |
Total width | 23 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 95 kN |
Static load rating | 118 kN |
Fatigue load limit | 19.4 kN |
Limiting speed | 9.3 rpm |