




€85.72/ pieceexcl. VAT
€103.72incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 320 |
Assembly type | Single row |
Inner Diameter | 50 mm |
Cup Outer diameter | 80 mm |
Total width | 20 mm |
Sealing | No |
With flange | No |
Tolerance | P5 |
Dynamic load rating | 75 kN |
Static load rating | 93 kN |
Limiting speed | 10.5 rpm |