




€33.24/ pieceexcl. VAT
€40.22incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 320 |
Assembly type | Single row |
Inner Diameter | 45 mm |
Cup Outer diameter | 75 mm |
Total width | 20 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 72 kN |
Static load rating | 86 kN |
Fatigue load limit | 13.5 kN |
Limiting speed | 11.4 rpm |
€24.91/ pieceexcl. VAT
€30.14incl. VAT
14 In stock - Estimated delivery date 09/11/2026